Shop All Chemicals Starting with C
Spectrum
Charcoal Activated, C, 100g
Mfr # C2194-100G
Zoro # G8108112
$60.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 7440-44-0
- Chemical Formula C
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # C2194-100G
- Zoro # G8108112
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 100 g |
Details
Item | Charcoal Activated |
Chemical Container Type | Bottle |
CAS Number | 7440-44-0 |
Chemical Formula | C |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 12.01 |
Shelf Life | 24 mo |
Description
Charcoal Activated, CAS Number 7440-44-0, Molecular Weight F.W. 12.01, Chemical Formula C, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- OAKTON Turbidity Meter (35635-10)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1 (C1285-12KG)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- RPI L-Cysteine HCl, 1 KG (C81020-1000.0)
- Spectrum Chemicals Starting with C