Shop All Chemicals Starting with C
Spectrum
Cetyltrimethylammonium Bromide, 2.5kg
Mfr # CE122-2.5KG
Zoro # G8067993
Free Shipping & Returns
$750.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Molecular Weight 364.48
- Chemical Formula C19H42BrN
- Chemical Container Size 2.5 kg
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # CE122-2.5KG
- Zoro # G8067993
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Cetyltrimethylammonium Bromide |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 364.48 |
Chemical Formula | C19H42BrN |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Chemical Grade | Lab |
Shelf Life | 24 mo |
CAS Number | 57-09-0 |
Description
Cetyltrimethylammonium Bromide, CAS Number 57-09-0, Molecular Weight 364.48, Chemical Formula C19H42BrN, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- OAKTON pH/CON 700 Benchtop Meter w/Stand (WD-35413-20)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- SPECTRUM Corn Oil, NF, 500mL (CO136-500MLGL51)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Creatine, Monohydrate, 500g (CR105-500GM10)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- Spectrum Chemicals Starting with C