Shop All Chemicals Starting with C
Spectrum
Calcium Stearate, NF, 2.5kg
Mfr # CA169-2.5KG13
Zoro # G8090892
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade NF
- Chemical Container Type Drum
- CAS Number 1592-23-0
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # CA169-2.5KG13
- Zoro # G8090892
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Calcium Stearate, NF |
Shelf Life | 24 mo |
Chemical Grade | NF |
Chemical Container Type | Drum |
CAS Number | 1592-23-0 |
Chemical Container Material | Plastic |
Description
Calcium Stearate, NF, CAS Number 1592-23-0, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- WORTHINGTON BERNZO Worthington Bernzo 328636/AL3 Aluminum Soldering Rods (328636/AL3)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1 (C1285-12KG)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- SPECTRUM Chloroform, 4L, PK4 (C1121-4LTGL97)
- Spectrum Chemicals Starting with C