Shop All Reagents and Refills
Spectrum
Calcium Carbonate, Reagent, 2.5kg
Mfr # C1072-2.5KG13
Zoro # G7974683
Free Shipping & Returns
$650.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CaCO3
- Chemical Container Type Drum
- Chemical Container Size 2.5 kg
- Molecular Weight F.W. 100.09
- CAS Number 471-34-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # C1072-2.5KG13
- Zoro # G7974683
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Calcium Carbonate, Powder, Reagent, ACS |
Chemical Formula | CaCO3 |
Chemical Container Type | Drum |
Molecular Weight | F.W. 100.09 |
CAS Number | 471-34-1 |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Shelf Life | 24 mo |
Description
Calcium Carbonate, Powder, Reagent, ACS, CAS Number 471-34-1, Molecular Weight F.W. 100.09, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- ARGOS TECHNOLOGIES Handheld Aspirator, Single Channel Adpt (EV514)
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229410)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- Spectrum Reagents and Refills