Shop All Chemicals Starting with B
Spectrum
Butyne 1, 4 Diol, 25g
Mfr # B0749-25G
Zoro # G8255821
product price: $25.45
/ea
$25.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C4H6O2
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Molecular Weight F.W. 86.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B0749-25G
- Zoro # G8255821
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Butyne-1,4-Diol |
Shelf Life | 24 mo |
Chemical Formula | C4H6O2 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | F.W. 86.09 |
Chemical Container Type | Bottle |
CAS Number | 110-65-6 |
Shipping Restrictions | UN2716, 1,4-Butynediol, 6.1, PG III |
Description
2-Butyne-1,4-Diol, CAS Number 110-65-6, Molecular Weight F.W. 86.09, Chemical Formula C4H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2716, 1,4-Butynediol, 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- TRICORBRAUN 750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish (058089)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- Spectrum Chemicals Starting with B