Shop All Lubrication Containers
Spectrum
Bulk Oil Storage System, 88 in H, 65 gal
Mfr # 37202
Zoro # G604319499
product price: $8,653.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
$8,653.99
Free 30-Day Returns
Key Features
- Frame Finish Powder Coated
- Number of Tanks 2
- Tank Capacity 65 gal
- Tank Material Steel
- Tap Type Gravity Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 37202
- Zoro # G604319499
- Country of Origin United States
- Category Lubrication Containers
Dimensions
Depth | 46 in |
Height | 88 in |
Width | 36 in |
Overall Height | 88 in |
Overall Length | 35 in |
Overall Width | 46 in |
Details
Item | Bulk Oil Storage System |
Frame Finish | Powder Coated |
Number of Tanks | 2 |
Tank Capacity | 65 gal |
Tank Material | Steel |
Tap Type | Gravity Fed |
Frame Material | Powder Coated Steel |
Features | Expandable System, Heavy Gauge Racking, Self-Closing Valves |
Includes | (2) Desiccant Breathers, 1-1/4 in ID PVC Hose, 73 gal Spill Containment |
Finish | Powder Coated |
Product Type | Oil Storage System |
Description
Bulk Oil Storage System, Number of Tanks 2, Tank Material Steel, Tank Capacity 65 gal, Tap Type Gravity Fed, Number of Pumps Not Applicable, Powder Coated Steel Frame Material, Frame Finish Powder Coated, Height 88 in, Width 36 in, Depth 46 in, Features Expandable System, Heavy Gauge Racking, Self-Closing Valves, Includes (2) Desiccant Breathers, 1-1/4 in ID PVC Hose, 73 gal Spill Containment
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 300 Double Row 3300/5300 Ball Bearing, #5307 (5307)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X08)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- GROZ Plastic Measures, 1 qt. (41900)
- BLACK SWAN Utility/Monotop quart with dauber (22290)
- GROZ Plastic Measures, 2 qt. (41901)
- BLACK SWAN Metal Containers - Open Mouth Round pt. (22190)
- GROZ Plastic Measures, 5 qt. (41903)
- BLACK SWAN Utility/Monotop pint with dauber (22280)
- GROZ Plastic Measures, 6 qt. (41904)
- Spectrum Lubrication Containers