Shop All Carts, Caddies & Accessories
Spectrum
Brush Rack, Aluminum, 17" L, Blue
Mfr # 4073514
Zoro # G010916442
product price: $16.45
/ea
Sold in multiples of 12 for $197.40
$197.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 4073514
- Zoro # G010916442
- UPC # 085404123692
- Country of Origin United States
- Category Carts, Caddies & Accessories
Details
Item | Spectrum Aluminum Brush Rack 17in Long - |
Description
Spectrum Aluminum Brush Rack 17in Long -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET & FORGET Shower Cleaner, 64 oz., Vanilla, Clear (801064)
- ECOS PRO Toilet Bowl Cleaner, PK6 (PL9703/6)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- CONDOR Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- ROMANOFF Large Utility Caddy, Yellow, PK3 (ROM26003)
- CRAWFORD CLIP SPRING BAR 17"" WHT (SG5W)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- RUBBERMAID COMMERCIAL Replacement Lock and Keys for Cleaning Carts, Silver (FG9T73M20000)
- JONES STEPHENS Fitting Caddy Tote Tray (N70500)
- AZTEC Samurai BOAB Safety Orange (010-11-12)
- Spectrum Carts, Caddies & Accessories