Shop All Reagents and Refills
Spectrum
Bromothymol Blue, Reagent, ACS, 5g
Mfr # BR154-5GM
Zoro # G7954919
product price: $52.19
/ea
$52.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 76-59-5
- Molecular Weight 624.39
- Chemical Container Size 5 g
- Chemical Formula C27H28O5SBr2
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # BR154-5GM
- Zoro # G7954919
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 5 g |
Details
Item | Bromothymol Blue, Reagent, ACS |
CAS Number | 76-59-5 |
Molecular Weight | 624.39 |
Chemical Formula | C27H28O5SBr2 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Description
Bromothymol Blue, Reagent, ACS, CAS Number 76-59-5, Molecular Weight 624.39, Chemical Formula C27H28O5SBr2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 2-1/4 In. L, PK250 (PB-316 BUY IN 8'S)
- WHEATON Pipette Filler, 10mL (W835146)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- FINISH THOMPSON Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft (DEFP003)
- SPECTRUM Methanol, Absolute, Reagent, ACS-500mL (M1240-500MLGL)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 500g (P1075-500GM)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- RPI Choline Chloride, 500 G (C41040-500.0)
- Spectrum Reagents and Refills