Shop All Chemicals Starting with B
Spectrum
Bromophenyl Ethyl Alcohol, 5g
Mfr # B1918-5G
Zoro # G8062177
product price: $40.99
/ea
$40.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 5 g
- CAS Number 4654-39-1
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight F.W. 201.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1918-5G
- Zoro # G8062177
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2-(4-Bromophenyl)Ethyl Alcohol |
CAS Number | 4654-39-1 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 201.06 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C8H9BrO |
Description
2-(4-Bromophenyl)Ethyl Alcohol, CAS Number 4654-39-1, Molecular Weight F.W. 201.06, Chemical Formula C8H9BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Qualitative Filter Papers, Grade, PK 400 (1001-030)
- UNITED SCIENTIFIC Vibrations And Waves Set (VWS001)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- Spectrum Chemicals Starting with B