Shop All Waffle Makers
Spectrum Brands
BD Belgian Waffle Maker, WMB500
Mfr # WMB500
Zoro # G5095703
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity 1 Waffle
- Cooking Surface (in.) 7" dia.
- Color Stainless Steel
- Features Ready Light Non-Stick Cooking Area 7" Cool Touch Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Brands
- MFR # WMB500
- Zoro # G5095703
- UPC # 50875510166
- Country of Origin Unknown
- Category Waffle Makers
Details
Item | Belgian Waffle Baker |
Holding Capacity | 1 Waffle |
Cooking Surface (in.) | 7" dia. |
Color | Stainless Steel |
Features | Ready Light Non-Stick Cooking Area 7" Cool Touch Handles |
Description
Black & Decker bakes a thick fluffy Belgian waffle in minutes. Cuts round waffle into 4 easy to eat sections. The perfect treat for breakfast lunch dessert or snack time. Distinctive Features Ready Light Non-Stick Cooking Area 7" Cool Touch Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Hinge Assembly, Upper W/ 90 Bearing Plate (140-88Z-2)
- CECILWARE Motor Pump 115V, 1/100Hp, 1600 (1068)
- CMA DISH MACHINES Pump Seal Kit (11/07) (00206.30)
- KASON 11239C00004D Latch (1239C00004D)
- HAMILTON BEACH Hamilton Beach 6029438 1 Waffle Stainless Steel Belgian Waffle Maker; Black & Silver (6029438)
- BLACK & DECKER Belgian Waffle Maker (WMB500)
- POKEMON Poke Ball Waffle Maker (828283)
- HAMILTON BEACH BELGIAN WAFFLE MAKER SS (26080)
- STARFRIT 4-In. Electric Mini Waffle Maker, Red (024725-006-0000)
- WELLS MANUFACTURING Stainless Steel 7" dia. Waffle Maker (WB-WB-2E)
- WARING COMMERCIAL Belgian Waffle Marker, 7 in Diameter (WW180X)
- Spectrum Brands Waffle Makers