Shop All Coffee Makers
This Product is Discontinued
Spectrum Brands
BD 5 Cup Coffeemaker Black, CM0700B (Discontinued)
Mfr # CM0700B
Zoro # G5091004
This Product is Discontinued
Key Features
- Type Drip
- Capacity 5 Cup
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Brands
- MFR # CM0700B
- Zoro # G5091004
- UPC # 50875820937
- Country of Origin Unknown
- Category Coffee Makers
Details
Item | Coffee Maker |
Type | Drip |
Capacity | 5 Cup |
Color | Black |
Description
The BLACK+DECKER 5-Cup Coffeemaker gets going with the flip of a switch, heating water to the optimal temperature for full flavor extraction. Coffee brews into the improved Duralife glass carafe, which is engineered for comfortable handling and drip-free pouring. Cup equals approximately 5 ounces (varies by brewing technique) Ergonomic Carafe. The improved carafe is engineered for comfortable handling and drip-free pouring, with a removable lid for easy cleaning. Sneak-a-Cup Feature - This feature temporarily stops the flow of coffee so you can pour your first cup before brewing ends without making a mess. Space-Saving Compact Design Perfect for apartments, RVs, dorm rooms, and smaller coffee appetites. Easy-Clean Removable Filter Basket - The filter basket is dishwasher-safe for easy cleanup, and compatible with basket-style paper filters. Lighted On/Off Switch One-touch control for easy operation, and an on/off indicator light for peace of mind. Extended Content: Easy-View Water Window The front-facing window shows you the exact amount of water that will turn into coffee. Optimal Brewing Temperature Water is heated to the perfect brewing temperature for ideal flavor results. Duralife Glass Carafe The sturdy carafe has measurement markings for accurate filling and an easy-grip handle for comfortable pouring. Cord Storage Integrated cord storage for clutter-free countertops. This coffeemaker is backed by the BLACK+DECKER Keep Hot Carafe Plate The heated carafe plate keeps coffee at the ideal drinking temperature after brewing. Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.