Shop All Toasters
This Product is Discontinued
Spectrum Brands
BD 2Slice Stainless Toaster, TR3500SD (Discontinued)
Mfr # TR3500SD
Zoro # G5091878
This Product is Discontinued
Key Features
- Type 2-Slice
- Capacity 2-Slot
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum Brands
- MFR # TR3500SD
- Zoro # G5091878
- UPC # 50875812529
- Country of Origin Unknown
- Category Toasters
Details
Item | Toaster |
Type | 2-Slice |
Capacity | 2-Slot |
Color | Silver |
Description
Speed up breakfast with the Black and Decker TR3500SD Rapid Toast 2-Slice Toaster. Built to toast 50% faster than previous models, this toaster delivers efficient performance with a variety of shade options. The extra-wide slots make it easy to fit any type of bread, and the extended lift makes sure you retrieve the toast safely. Bagel and frozen functions let you customize the toaster for special tasks, delivering perfectly toasted results every time. Toast Shade Selector - Whether you like your bread just warmed through or toasted to a crisp, the shade selection dial puts you in control. With timed options ranging from 1-7, you can toast bread, bagels, and waffles for everyone?s preferences. Extra Lift - The extended lever provides extra lift, making it easy to retrieve your toasty treats without burning your fingers. Extra-Wide Slots - Toast bagels and thick artisan bread easily. The extra-wide toasting slots allow for a wide variety of breads, with self-centering guides that adjust to any thickness. Bagel and Frozen Functions - Lighted function buttons simplify special toasting jobs. The bagel function produces a toasted bagel top while warming the bottom. Just make sure the top of the bagel is facing the inside of the toaster. The frozen function defrosts and lightly toasts frozen waffles and breads. There is also a cancel button that will end any function and pop-up whatever you are toasting. Silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.