Shop All Chemicals Starting with B
Spectrum
Boiling Chips, 250g, PK6
Mfr # BO100-250GM-CS6
Zoro # G7901463
product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
$121.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Special Information Suitable For Distillation, Boiling Chips Are Small, Insoluble, Porous Stones Made Of Calcium Carbonate Or Silicon Carbide, These Stones Have Pores Inside Which Provide Cavities Both To Trap Air And To Provide Spaces Where Bubbles Of Solvent Vapor Can Form When A Boiling Chip Is Heated In A Solvent, It Releases Tiny Bubbles, These Bubbles Ensure Even Boiling And Prevent Bumping And Boiling Over And Loss Of The Solution, Always Use A Boiling Chip When Heating A Solvent, Never Add A Boiling Chip To A Hot Solvent Because It Can Cause Immediate Boiling Over Of The Solution
- Chemical Grade Lab
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 250 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # BO100-250GM-CS6
- Zoro # G7901463
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 250 g |
Details
Item | Boiling Chips |
Chemical Container Material | Plastic |
Special Information | Suitable For Distillation, Boiling Chips Are Small, Insoluble, Porous Stones Made Of Calcium Carbonate Or Silicon Carbide, These Stones Have Pores Inside Which Provide Cavities Both To Trap Air And To Provide Spaces Where Bubbles Of Solvent Vapor Can Form When A Boiling Chip Is Heated In A Solvent, It Releases Tiny Bubbles, These Bubbles Ensure Even Boiling And Prevent Bumping And Boiling Over And Loss Of The Solution, Always Use A Boiling Chip When Heating A Solvent, Never Add A Boiling Chip To A Hot Solvent Because It Can Cause Immediate Boiling Over Of The Solution |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 409-21-2 |
Description
Boiling Chips, CAS Number 409-21-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- 3M Perfect-It Ii Rubbing Compound, 1 Quart (MMM5973)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- Spectrum Chemicals Starting with B