Shop All Fume Hood Cabinets & Stands
Spectrum
Blower Stand, 12 In., Coated Steel
Mfr # 7174600
Zoro # G011248689
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Blower Stand
- Overall Width 25 1/4 in
- Includes Blower Stand
- Overall Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 7174600
- Zoro # G011248689
- Country of Origin Malaysia
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Width | 25 1/4 in |
Overall Length | 43 in |
Details
Item | Blower Stand |
Material | Steel |
Product Type | Blower Stand |
Includes | Blower Stand |
Description
Blower Stand, Overall Width 25 1/4 in, Overall Length 43 in, Voltage Not Applicable, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.