Shop All Chemicals Starting with B
Spectrum
Bis(Ethylhexyl) Adipate, 500mL
Mfr # A0163-500ML
Zoro # G8235129
product price: $53.55
/ea
$53.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Reagent
- CAS Number 103-23-1
- Chemical Formula C22H42O4
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0163-500ML
- Zoro # G8235129
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Bis(2-Ethylhexyl) Adipate |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 103-23-1 |
Chemical Formula | C22H42O4 |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 370.57 |
Shelf Life | 24 mo |
Description
Bis(2-Ethylhexyl) Adipate, CAS Number 103-23-1, Molecular Weight F.W. 370.57, Chemical Formula C22H42O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- UNITED SCIENTIFIC Cork Stoppers, #3, PK 100 (CST3)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- Spectrum Chemicals Starting with B