Shop All Lab Tubing
Spectrum
Biotech CE Dialysis Membranes, 24 mm Fla
Mfr # 131273
Zoro # G9154300
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 131273
- Zoro # G9154300
- Country of Origin China
- Category Lab Tubing
Details
Item | Biotech CE Dialysis Membranes,24 mm Fla |
Description
Biotech CE Dialysis Membranes,24 mm Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- MEDICAL ACTION Specimen Container, 8 oz, PK100 (01068)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 5000mL (785-131)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- FISHER Seal Tfe (21229)
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- ABBOTT RUBBER Abbott Rubber 346455 0.25 in. x 0.5 in. x 100 ft. Clear Tubing (346455)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- Spectrum Lab Utensils