Shop All Lab Tubing
Spectrum
Biotech CE Dialysis Membranes, 16 mm Fla
Mfr # 131486
Zoro # G9155131
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 131486
- Zoro # G9155131
- Country of Origin China
- Category Lab Tubing
Details
Item | Biotech CE Dialysis Membranes,16 mm Fla |
Description
Biotech CE Dialysis Membranes,16 mm Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- CELLTREAT Flask Cap, Vent (fits 25cm2 & 50mL), Sterile (229390)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 500ml, 4/PK (F12416-0015)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- ASSOCIATED BAG Autoclavable Plastic Tubing Dispenser, 12" (274561)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #36 X 12 Inch (100 Pcs) [Package] (TPI-36X12.000-100PCS)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- Spectrum Lab Utensils