Shop All Lab Tubing
Spectrum
Biotech CE Dialysis Membranes, 16 mm Fla
Mfr # 131198
Zoro # G9155332
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 131198
- Zoro # G9155332
- Country of Origin China
- Category Lab Tubing
Details
Item | Biotech CE Dialysis Membranes,16 mm Fla |
Description
Biotech CE Dialysis Membranes,16 mm Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- UNITED SCIENTIFIC The Spillnot(Tm) (SPNT01)
- CELLTREAT CAP ONLY, Assorted Color Screw Top Micro Tube Cap, O-Ring, Non-sterile (230841A)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #36 X 12 Inch (100 Pcs) [Package] (TPI-36X12.000-100PCS)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- ASSOCIATED BAG Autoclavable Plastic Tubing Dispenser, 12" (274561)
- Spectrum Lab Utensils