Shop All Lab Tubing
Spectrum
Biotech CE Dialysis Membranes, 16 mm Fla
Mfr # 131090
Zoro # G9155673
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 131090
- Zoro # G9155673
- Country of Origin China
- Category Lab Tubing
Details
Item | Biotech CE Dialysis Membranes,16 mm Fla |
Description
Biotech CE Dialysis Membranes,16 mm Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- AMSCOPE Eyepiece Mounted Mobile Device Mount for Microscopes & Telescopes (AD-TMD)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- BEL-ART Straight Tubing Connectors, 3/16", 12/pk, 12PK (F19507)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- ABBOTT RUBBER Abbott Rubber 346455 0.25 in. x 0.5 in. x 100 ft. Clear Tubing (346455)
- Spectrum Lab Tubing