Shop All Lab Tubing
Spectrum
Biotech CE Dialysis Membranes, 10 mm Fla
Mfr # 131084
Zoro # G9155070
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 131084
- Zoro # G9155070
- Country of Origin China
- Category Lab Tubing
Details
Item | Biotech CE Dialysis Membranes,10 mm Fla |
Description
Biotech CE Dialysis Membranes,10 mm Fla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- A2Z SCILAB Dbl Ended Ellipso Spoon Left & Right Angled Lab Spatula 7", 2 Pcs Set (A2Z-ZR126)
- DYNALON Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (301605-0016)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- Spectrum Lab Utensils