Shop All Chemicals Starting with B
Spectrum
BHT, Grnlr, FCC, 125g
Mfr # B1095-125GM
Zoro # G7952913
product price: $74.19
/ea
$74.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 125 g
- Shelf Life 24 mo
- Molecular Weight 220.36
- CAS Number 128-37-0
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1095-125GM
- Zoro # G7952913
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 125 g |
Details
Item | BHT, Granular, FCC |
Shelf Life | 24 mo |
Molecular Weight | 220.36 |
CAS Number | 128-37-0 |
Chemical Container Material | Amber Glass |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Chemical Grade | FCC |
Chemical Formula | C15H24O |
Description
BHT, Granular, FCC, CAS Number 128-37-0, Molecular Weight 220.36, Chemical Formula C15H24O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Replacement Electrode, EC210, Round (EC210-P)
- SEM PRODUCTS XXX ADHESION PROMOTOR 16OZ AEROSOL (SE77723)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- FORNEY CONTACT TIPS .030 PK4 (60171)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Benzocaine, USP, 500g (BE130-500GM)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- Spectrum Chemicals Starting with B