Shop All Chemicals Starting with Y
Spectrum
Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls
Mfr # B1168-500MLPL
Zoro # G8079449
product price: $36.49
/ea
$36.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Special Information pH 700 +/-001 At 25 Degrees C Color-Coded Yellow Potassium Phosphate Monobasic-Sodium Hydroxide Buffer
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1168-500MLPL
- Zoro # G8079449
- Country of Origin United States
- Category Chemicals Starting with Y
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Yellow-Seven(R) Buffer Solution, Reference Standard |
Chemical Container Type | Bottle |
Special Information | pH 700 +/-001 At 25 Degrees C Color-Coded Yellow Potassium Phosphate Monobasic-Sodium Hydroxide Buffer |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 12 mo |
Chemical Grade | Lab |
Description
Yellow-Seven(R) Buffer Solution, Reference Standard, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 700 +/-001 At 25 Degrees C Color-Coded Yellow Potassium Phosphate Monobasic-Sodium Hydroxide Buffer
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- RPI YPD Broth, 250g (Y20090-250.0)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- Spectrum Chemicals Starting with Y