Shop All Chemicals Starting with B
Spectrum
Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls
Mfr # B1170-4LTPL
Zoro # G8075809
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information pH 1000 +/-002 At 25 Degrees C Sodium Borate-Sodium Hydroxide Buffer
- Chemical Container Size 4 L
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Material Plastic
- Chemical Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1170-4LTPL
- Zoro # G8075809
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 4 L |
Details
Item | Buffer Solution, Reference Standard |
Special Information | pH 1000 +/-002 At 25 Degrees C Sodium Borate-Sodium Hydroxide Buffer |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Container Type | Jug |
Chemical Grade | Lab |
Shelf Life | 12 mo |
Description
Buffer Solution, Reference Standard, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 1000 +/-002 At 25 Degrees C Sodium Borate-Sodium Hydroxide Buffer
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98768-48)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- Spectrum Chemicals Starting with B