Shop All Chemicals Starting with B
Spectrum
Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls
Mfr # B1172-500MLPL
Zoro # G8043231
product price: $37.49
/ea
$37.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Bottle
- Shelf Life 12 mo
- Special Information pH 1000 +/-001 At 25 Degrees C Color-Coded Blue Sodium Borate-Sodium Hydroxide Buffer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1172-500MLPL
- Zoro # G8043231
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Blue-Ten(R) Buffer Solution, Reference Standard |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Shelf Life | 12 mo |
Special Information | pH 1000 +/-001 At 25 Degrees C Color-Coded Blue Sodium Borate-Sodium Hydroxide Buffer |
Chemical Container Material | Plastic |
Description
Blue-Ten(R) Buffer Solution, Reference Standard, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 1000 +/-001 At 25 Degrees C Color-Coded Blue Sodium Borate-Sodium Hydroxide Buffer
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 10mL, PP, Translucent (F28452-0000)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- UNITED SCIENTIFIC Bimetal Strip/Compound Bar (BMST05)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- Spectrum Chemicals Starting with B