Shop All Chemicals Starting with B
Spectrum
Benzyl Benzoate, USP-4L
Mfr # BE159-4LTGL
Zoro # G8055999
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 12 mo
- Chemical Container Size 4 L
- Chemical Formula C14H12O2
- Special Information Packaged Under Nitrogen
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # BE159-4LTGL
- Zoro # G8055999
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 4 L |
Details
Item | Benzyl Benzoate, USP |
Shelf Life | 12 mo |
Chemical Formula | C14H12O2 |
Special Information | Packaged Under Nitrogen |
Chemical Container Type | Bottle |
Chemical Grade | USP |
CAS Number | 120-51-4 |
Molecular Weight | 212.24 |
Chemical Container Material | Amber Glass |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Benzyl Benzoate, USP, CAS Number 120-51-4, Molecular Weight 212.24, Chemical Formula C14H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Packaged Under Nitrogen
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- Spectrum Chemicals Starting with B