Shop All Chemicals Starting with B
Spectrum
Benzocaine, USP, 500g
Mfr # BE130-500GM
Zoro # G8017569
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade USP
- Molecular Weight 165.19
- Chemical Formula C9H11NO2
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # BE130-500GM
- Zoro # G8017569
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 g |
Details
Item | Benzocaine, USP |
Chemical Container Type | Bottle |
Chemical Grade | USP |
Molecular Weight | 165.19 |
Chemical Formula | C9H11NO2 |
Chemical Container Material | Amber Glass |
CAS Number | 94-09-7 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Description
Benzocaine, USP, CAS Number 94-09-7, Molecular Weight 165.19, Chemical Formula C9H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- Spectrum Chemicals Starting with B