Shop All Chemicals Starting with B
Spectrum
Benzo 1crown 4 Ether, 5g
Mfr # B1249-5G
Zoro # G7976713
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 5 g
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Formula C12H16O4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1249-5G
- Zoro # G7976713
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Benzo-12-Crown 4-Ether |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | C12H16O4 |
Molecular Weight | F.W. 224.26 |
Chemical Container Type | Bottle |
CAS Number | 14174-08-4 |
Description
Benzo-12-Crown 4-Ether, CAS Number 14174-08-4, Molecular Weight F.W. 224.26, Chemical Formula C12H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-9100/4/115)
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- Spectrum Chemicals Starting with B