Shop All Chemicals Starting with A
Spectrum
Azulene, 100mg
Mfr # A0634-100MG
Zoro # G8257459
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 275-51-4
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Formula C10H8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0634-100MG
- Zoro # G8257459
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Azulene |
CAS Number | 275-51-4 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C10H8 |
Molecular Weight | F.W. 128.17 |
Chemical Container Material | Clear Glass |
Description
Azulene, CAS Number 275-51-4, Molecular Weight F.W. 128.17, Chemical Formula C10H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Glass, Clear (5YHY5)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- Spectrum Chemicals Starting with A