Shop All Chemicals Starting with A
Spectrum
Azithromycin, 5g
Mfr # A2076-5G
Zoro # G8283167
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight F.W. 749.00
- Chemical Formula C38H72N2O122H2O
- Chemical Container Type Bottle
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A2076-5G
- Zoro # G8283167
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | Azithromycin |
Chemical Grade | Reagent |
Molecular Weight | F.W. 749.00 |
Chemical Formula | C38H72N2O122H2O |
Chemical Container Type | Bottle |
CAS Number | 117772-70-0 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Azithromycin, CAS Number 117772-70-0, Molecular Weight F.W. 749.00, Chemical Formula C38H72N2O12�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- Spectrum Chemicals Starting with A