Shop All Chemicals Starting with A
Spectrum
Azidobenzoic Acid, 25g
Mfr # A0930-5G
Zoro # G8235372
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight 163.14
- Chemical Formula C7H5N3O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0930-5G
- Zoro # G8235372
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | 4-Azidobenzoic Acid |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 163.14 |
Chemical Formula | C7H5N3O2 |
CAS Number | 6427-66-3 |
Shipping Restrictions | UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III |
Chemical Container Material | Clear Glass |
Description
4-Azidobenzoic Acid, CAS Number 6427-66-3, Molecular Weight 163.14, Chemical Formula C7H5N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- BEL-ART Poxygrid Wire Rack for 250 mL centrifuge (F19856-0250)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- STATE CHEMICAL Acidine, PK4 (18041)
- Spectrum Chemicals Starting with A