Shop All Chemicals Starting with A
Spectrum
Atrazine, 5g
Mfr # A1650-5G
Zoro # G8275202
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H14ClN5
- Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
- Chemical Container Size 5 g
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1650-5G
- Zoro # G8275202
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | Atrazine |
Chemical Formula | C8H14ClN5 |
Shipping Restrictions | UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | F.W. 215.69 |
CAS Number | 1912-24-9 |
Description
Atrazine, CAS Number 1912-24-9, Molecular Weight F.W. 215.69, Chemical Formula C8H14ClN5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, EnvironmentAlly Hazardous Substance, Solid, n.o.s., 9, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- Spectrum Chemicals Starting with A