Shop All Chemicals Starting with A
Spectrum
Aspartame, Pwdr, NF, 125g
Mfr # A1378-125GM
Zoro # G7914562
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade NF
- Molecular Weight 294.31
- CAS Number 22839-47-0
- Chemical Container Size 125 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1378-125GM
- Zoro # G7914562
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 125 g |
Details
Item | Aspartame, Powder, NF |
Chemical Container Type | Bottle |
Chemical Grade | NF |
Molecular Weight | 294.31 |
CAS Number | 22839-47-0 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Formula | C14H18N2O5 |
Shelf Life | 24 mo |
Description
Aspartame, Powder, NF, CAS Number 22839-47-0, Molecular Weight 294.31, Chemical Formula C14H18N2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Pipettor, 25mL (F37899-0000)
- LAB LAB:LAB Mat (LABMAT)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI Agarose, 100g (A20090-100.0)
- Spectrum Chemicals Starting with A