Shop All Chemicals Starting with A
Spectrum
Antimony Trichloride TS, 100mL
Mfr # A-317-100ML49
Zoro # G8093570
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information 20 g/100 ml of antimony trichloride in chloroform.
- Chemical Container Size 100 mL
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A-317-100ML49
- Zoro # G8093570
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Antimony Trichloride TS, (U.S.P. Test Solution) |
Special Information | 20 g/100 ml of antimony trichloride in chloroform. |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | UN2922, Corrosive liquid, toxic, n.o.s. (antimony trichloride in chloroform solution), 8, PG III |
Description
Antimony Trichloride TS, (U.S.P. Test Solution), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive liquid, toxic, n.o.s. (antimony trichloride in chloroform solution), 8, PG III, Special Information 20 g/100 ml of antimony trichloride in chloroform.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- Spectrum Chemicals Starting with A