Shop All Chemicals Starting with A
Spectrum
Antifoam AF, 100mL
Mfr # A1303-100ML49
Zoro # G8095689
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Size 100 mL
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1303-100ML49
- Zoro # G8095689
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Antifoam AF |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
Antifoam AF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Spectrum Chemicals Starting with A