Shop All Chemicals Starting with A
Spectrum
Anthraflavic Acid, 1g
Mfr # A1698-100MG
Zoro # G8113338
Free Shipping & Returns
$130.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 100 mg
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Formula C15H20O4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1698-100MG
- Zoro # G8113338
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 mg |
Details
Item | (S)-(+)-Abscisic Acid |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C15H20O4 |
Shelf Life | 24 mo |
Molecular Weight | 264.32 |
CAS Number | 21293-29-8 |
Description
(S)-(+)-Abscisic Acid, CAS Number 21293-29-8, Molecular Weight 264.32, Chemical Formula C15H20O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4500)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- GLOBAL WATER Sampler Single Bottle (WS700)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Amphotericin B, 100g (A40030-100.0)
- Spectrum Chemicals Starting with A