Shop All Chemicals Starting with A
Spectrum
Anthracenecarboxylic Acid, 25g
Mfr # A0690-5G
Zoro # G8108970
product price: $52.79
/ea
$52.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C15H10O2
- Chemical Container Type Bottle
- CAS Number 723-62-6
- Molecular Weight 222.24
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0690-5G
- Zoro # G8108970
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | 9-Anthracenecarboxylic Acid |
Chemical Formula | C15H10O2 |
Chemical Container Type | Bottle |
CAS Number | 723-62-6 |
Molecular Weight | 222.24 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
9-Anthracenecarboxylic Acid, CAS Number 723-62-6, Molecular Weight 222.24, Chemical Formula C15H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Amphotericin B, 100g (A40030-100.0)
- Spectrum Chemicals Starting with A