Shop All Chemicals Starting with A
Spectrum
Anisaldehyde p, CH3OC6H4CHO, 500ml
Mfr # A0480-500ML
Zoro # G8158932
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
- CAS Number 123-11-5
- Chemical Grade Reagent
- Chemical Formula CH3OC6H4CHO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0480-500ML
- Zoro # G8158932
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Anisaldehyde p |
Chemical Container Type | Bottle |
CAS Number | 123-11-5 |
Chemical Grade | Reagent |
Chemical Formula | CH3OC6H4CHO |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 136.14 |
Description
Anisaldehyde p, CAS Number 123-11-5, Molecular Weight F.W. 136.14, Chemical Formula CH3OC6H4CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A