Shop All Chemicals Starting with A
Spectrum
Anhdrs Ctrc Acid, granular, USP, 500g
Mfr # CI133-500GM
Zoro # G7948101
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 192.13
- Chemical Grade USP
- Chemical Formula C6H8O7
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # CI133-500GM
- Zoro # G7948101
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Anhydrous Citric Acid, Granular, USP |
Chemical Container Type | Bottle |
Molecular Weight | 192.13 |
Chemical Grade | USP |
Chemical Formula | C6H8O7 |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
CAS Number | 77-92-9 |
Description
Anhydrous Citric Acid, Granular, USP, CAS Number 77-92-9, Molecular Weight 192.13, Chemical Formula C6H8O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- Spectrum Chemicals Starting with A