Shop All Pool Accessories
Spectrum
Anchor
Mfr # 27400-00
Zoro # G610866666
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Gallatin Assisted Access Lifts, Lolo Assisted Access Lifts
- Material Stainless Steel
- Includes Anchor Cap, Concrete Expansion Anchor
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 27400-00
- Zoro # G610866666
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Height | 3 1/2 in |
Overall Diameter | 1 3/4 in |
Details
Item | Anchor Assembly |
Color | Silver |
For Use With | Gallatin Assisted Access Lifts, Lolo Assisted Access Lifts |
Material | Stainless Steel |
Includes | Anchor Cap, Concrete Expansion Anchor |
Product Type | Anchor Assembly |
Material Grade | 304 |
Description
Anchor Assembly, Material Grade 304, Includes Anchor Cap, Concrete Expansion Anchor, Product Type Anchor Assembly, Overall Height 3 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 1 3/4 in, Color Silver, Material Stainless Steel, For Use With Gallatin Assisted Access Lifts, Lolo Assisted Access Lifts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- DESIGN TOSCANO Schlepping the Garden Gnomes Bigfoot Statue (QM16042)
- JED POOL TOOLS JED Pool Tools JED369 Professional Aluminum Frame Leaf Skimmer (JED369)
- EARTHWAY EV-N-Spred Deluxe Spreader (2050SU)
- WHOLE-IN-ONE 2 in. ID Vacuum Hose Repair Cuff (WH185840)
- FIRST SAFETY 0.25 in. Brass Bleeder Valve (SA973573)
- PERFECTPITCH 5 - 12 ft. Silver Adjustable Swimming Pool Telescopic Pole For Vacuums and Skimmers (PE73028)
- OLYMPIAN ATHLETE 6-Player Croquet Set (OL131150)
- JED POOL TOOLS Rope, Plastic, Blue/White, 50 ft., 3/4" dia. (90-861-R-50)
- LASCO FITTINGS 1.5 in. Female Pipe Thread 90 deg Elbow Insert (PV408015)
- AQUASTAR 1.5 in. Waterstop Pipe Sleeve (WS901)
- Spectrum Pool Accessories