Shop All Chemicals Starting with A
Spectrum
Anastrozole, 100mg
Mfr # A2370-100MG
Zoro # G8208641
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C17H19N5
- Chemical Container Size 100 mg
- Molecular Weight F.W. 293.37
- CAS Number 120511-73-1
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A2370-100MG
- Zoro # G8208641
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Anastrozole |
Chemical Formula | C17H19N5 |
Molecular Weight | F.W. 293.37 |
CAS Number | 120511-73-1 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Anastrozole, CAS Number 120511-73-1, Molecular Weight F.W. 293.37, Chemical Formula C17H19N5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- Spectrum Chemicals Starting with A