Shop All Chemicals Starting with A
This Product is Discontinued
Spectrum
Amyl Butyrate, 25ml (Discontinued)
Mfr # B0755-25ML
Zoro # G7974817
This Product is Discontinued
Key Features
- Shipping Restrictions UN2620, Amyl butyrates, 3, PG III
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Container Size 25 mL
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B0755-25ML
- Zoro # G7974817
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Amyl Butyrate |
Shipping Restrictions | UN2620, Amyl butyrates, 3, PG III |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Formula | C9H18O2 |
Molecular Weight | F.W. 158.24 |
CAS Number | 540-18-1 |
Shelf Life | 24 mo |
Description
Amyl Butyrate, CAS Number 540-18-1, Molecular Weight F.W. 158.24, Chemical Formula C9H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2620, Amyl butyrates, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.