Shop All Reagents and Refills
Spectrum
Amyl Acetate, Reagent, 20L
Mfr # A1280-20LTMT56
Zoro # G7999743
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C7H14O2
- Shelf Life 24 mo
- Molecular Weight 130.19
- Chemical Container Type Drum
- CAS Number 628-63-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1280-20LTMT56
- Zoro # G7999743
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 20 L |
Details
Item | Amyl Acetate |
Chemical Formula | C7H14O2 |
Shelf Life | 24 mo |
Molecular Weight | 130.19 |
Chemical Container Type | Drum |
CAS Number | 628-63-7 |
Shipping Restrictions | UN1104, Amyl acetate, 3, PG III |
Chemical Grade | Reagent |
Chemical Container Material | Metal |
Description
Amyl Acetate, CAS Number 628-63-7, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl acetate, 3, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229420)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- QUINCY LAB Analog Oven, 1000W (20AF)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTPL)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- TAYLOR Demand Reagent Residential Series (TTR0015A)
- Spectrum Reagents and Refills