Shop All Chemicals Starting with A
Spectrum
Amoxicillin, 25g
Mfr # A2099-25G
Zoro # G8239347
Free Shipping & Returns
$242.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C16H19N3O5S3H2O
- Molecular Weight F.W. 365.40
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A2099-25G
- Zoro # G8239347
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Amoxicillin |
Chemical Formula | C16H19N3O5S3H2O |
Molecular Weight | F.W. 365.40 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 61336-70-7 |
Chemical Container Material | Clear Glass |
Description
Amoxicillin, CAS Number 61336-70-7, Molecular Weight F.W. 365.40, Chemical Formula C16H19N3O5S�3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- Spectrum Chemicals Starting with A