Shop All Reagents and Refills
Spectrum
AmmonThiocyanate, Crystal, Reagent, ACS, PK6
Mfr # A1270-500GM-CS6
Zoro # G8009473
product price: $939.99
/pk 6, $156.67/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Amber Glass
- CAS Number 1762-95-4
- Molecular Weight 76.12
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1270-500GM-CS6
- Zoro # G8009473
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 g |
Details
Item | Ammonium Thiocyanate, Crystal, Reagent, ACS |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
CAS Number | 1762-95-4 |
Molecular Weight | 76.12 |
Chemical Grade | ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Chemical Formula | NH4SCN |
Description
Ammonium Thiocyanate, Crystal, Reagent, ACS, CAS Number 1762-95-4, Molecular Weight 76.12, Chemical Formula NH4SCN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 125 (O1025-125GM)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml (530120)
- Spectrum Reagents and Refills