Shop All Chemicals Starting with A
Spectrum
Ammonium Sulfate, Granular, FCC, 500g
Mfr # AM185-500GM10
Zoro # G8057679
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula (NH4)2SO4
- Chemical Container Material Plastic
- Molecular Weight F.W. 132.14
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # AM185-500GM10
- Zoro # G8057679
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Ammonium Sulfate, Granular, FCC |
Shelf Life | 24 mo |
Chemical Formula | (NH4)2SO4 |
Chemical Container Material | Plastic |
Molecular Weight | F.W. 132.14 |
Chemical Container Type | Bottle |
Chemical Grade | FCC |
CAS Number | 7783-20-2 |
Description
Ammonium Sulfate, Granular, FCC, CAS Number 7783-20-2, Molecular Weight F.W. 132.14, Chemical Formula (NH4)2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- Spectrum Chemicals Starting with A