Shop All Chemicals Starting with A
Spectrum
Ammonium Oxalate, Mono, Crstl, Rgnt, PK6
Mfr # A1220-125GM-CS6
Zoro # G7998179
product price: $354.99
/pk 6, $59.17/ea
Free Shipping & Returns
$354.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- Chemical Container Material Plastic
- CAS Number 6009-70-7
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1220-125GM-CS6
- Zoro # G7998179
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 125 g |
Details
Item | Ammonium Oxalate, Monohydrate, Crystal, Reagent, ACS |
Chemical Grade | ACS |
Chemical Container Material | Plastic |
CAS Number | 6009-70-7 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 142.11 |
Chemical Formula | C2H8O4N2 x H2O |
Description
Ammonium Oxalate, Monohydrate, Crystal, Reagent, ACS, CAS Number 6009-70-7, Molecular Weight 142.11, Chemical Formula C2H8O4N2 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- Spectrum Chemicals Starting with A