Shop All Chemicals Starting with A
Spectrum
Ammonium Hydroxide, 4L, PK4
Mfr # A1200-4LTPV97
Zoro # G8039129
product price: $430.99
/pk 4, $107.75/ea
Free Shipping & Returns
$430.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Technical
- Chemical Container Type Bottle
- Molecular Weight 35.05
- CAS Number 1336-21-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1200-4LTPV97
- Zoro # G8039129
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ammonium Hydroxide |
Shelf Life | 24 mo |
Chemical Grade | Technical |
Chemical Container Type | Bottle |
Molecular Weight | 35.05 |
CAS Number | 1336-21-6 |
Chemical Container Material | Coated Glass |
Chemical Formula | NH4OH |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
Description
Ammonium Hydroxide, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, solution, 8, PG III, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Lab Bench Protector Paper (36L292)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- LAMOTTE Water Testing Kit, pH, Range 3.0 to 10.5 (5858-01)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- Spectrum Chemicals Starting with A