Shop All Chemicals Starting with A
Spectrum
Ammonium Hydroxide, 20L
Mfr # A1200-20LTPL56
Zoro # G7990390
Free Shipping & Returns
$415.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Drum
- Molecular Weight 35.05
- Chemical Formula NH4OH
- Chemical Grade Technical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1200-20LTPL56
- Zoro # G7990390
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 20 L |
Details
Item | Ammonium Hydroxide |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Molecular Weight | 35.05 |
Chemical Formula | NH4OH |
Chemical Grade | Technical |
Shelf Life | 24 mo |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
CAS Number | 1336-21-6 |
Description
Ammonium Hydroxide, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 20 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, solution, 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- Spectrum Chemicals Starting with A