Shop All Reagents and Refills
Spectrum
Ammonium Bicarbonate, Crystal, Reagent
Mfr # A1125-12KG18
Zoro # G8079570
Free Shipping & Returns
$729.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 79.06
- Chemical Container Material Plastic
- Chemical Container Type Drum
- Chemical Container Size 12 kg
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1125-12KG18
- Zoro # G8079570
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Ammonium Bicarbonate, Crystal, Reagent |
Molecular Weight | 79.06 |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | NH4HCO3 |
CAS Number | 1066-33-7 |
Description
Ammonium Bicarbonate, Crystal, Reagent, CAS Number 1066-33-7, Molecular Weight 79.06, Chemical Formula NH4HCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Bases, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- SPECTRUM Formaldehyde, Solution, Reagent, ACS-500mL (F1080-500MLPL)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTPL)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- RPI PEG 8000, 5 KG (P48080-5000.0)
- Spectrum Reagents and Refills