Shop All Chemicals Starting with A
Spectrum
Ammonia Solution, FCC, 4L, PK4
Mfr # A1293-4LTPV97
Zoro # G7969418
product price: $541.99
/pk 4, $135.50/ea
Free Shipping & Returns
$541.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III
- Shelf Life 24 mo
- Chemical Grade FCC
- Molecular Weight 35.05
- Chemical Container Material Coated Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1293-4LTPV97
- Zoro # G7969418
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ammonia Solution, FCC |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
Shelf Life | 24 mo |
Chemical Grade | FCC |
Molecular Weight | 35.05 |
Chemical Container Material | Coated Glass |
CAS Number | 1336-21-6 |
Chemical Formula | NH4OH |
Chemical Container Type | Bottle |
Description
Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, solution, 8, PG III, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- Spectrum Chemicals Starting with A